The double-cardanic curved-tooth gear coupling BoWex M is suitable for all applications of general engineering and hydraulics. The material combination of nylon/steel of our gear couplings enables maintenance-free operation, grease or oil lubrication can be done without. The steel hubs allow for an extensive stock range with finish bores acc. to ISO and feather keyway acc. to DIN 6885 sheet 1 as well as taper and inch bores for hydraulic pumps and customized adjustment.
Cualidades
•Double-cardanic curved-tooth gear coupling®/Gear coupling Taper and inch bores for hydraulic pumps Lengthened hubs available from stock Special hub designs available
Aplicaciones
For All Applications of General Engineering and Hydraulics