Referencias
Renold:REUS 15
Rubix:930301501128

Documentos
Detalles de producto : REUS 15
Renold REUS Series Trapped Roller Freewheels are non self-centering. Bearings must be placed adjacent to the freewheel to ensure concentricity between inner and outer races. The REUS Series Freewheels have the same outside dimensions as standard 62 series bearings. Torque is transmitted to the inner race via a key and the outer race by means of an interference fit. If the face keys in the outer race are used for torque transmission the housing tolerance should be H7 to provide a press fit. The housing must be strong enough to accept the stresses from the interference. Shaft tolerance must be h6 or j6. Oil lubrication is essential for overrunning applications. The REUS is an open design so sealing must be provided by the installation.
Información técnica
Atributos
| Tamaño | 15 mm |
|---|---|
| Diámetro exterior | 35 mm |
| Par nominal | 14 N.m |
Mostrar UNSPSC/ECL@SS/Customs
- En stock; entrega ≈24/48h