IBU 1080/M6 MES 0,15 SG

Cep. Limpiatubos simple con mango

Ver información técnica

Referencias

Pferd Tools:IBU 1080/M6 MES 0,15
Rubix:798253805000
fabricante:43679012
EAN:4007220659595
PFERD Tube brush IBU 1080/M6 MES 0,15

Resumen técnico

Longitud120 mm

Detalles de producto : IBU 1080/M6 MES 0,15 SG


Especialmente adecuados para el desbarbado y limpieza de tubos, roscas, manguitos y cilindros.
CARDA IBU 1080 Latón 0,15 M6

Cualidades

• Non-sparking filament: reduces the risk of ignition in work areas with sensitive atmospheres
• Fine surface machining: the brass wire CuZn37 works gently on soft metals such as copper and brass
• Dual attachment system (shank Ø 6 mm + thread M6): facilitates adaptation to different machines without additional accessories

Aplicaciones

• Mainly used for cleaning, deburring and removal of oxide layers inside pipes, threads, coupling sockets and cylinders
• Usable with a drill, on a flexible shaft or in manual application, with clockwise rotation
• Several industries and application areas are concerned:

- Pipeline and valve technology (preparation of threaded connections made of brass or copper)
- Non-ferrous boiler construction
- Maintenance of hydraulic or pneumatic systems as well as turning shops that work with zinc or copper alloys

Información técnica


Atributos
Longitud120 mm
8,99 € Sin IVA
/ unidad
10,88 € IVA incluido
  • Entrega estimada (15) días