NEBA-M8W3-U-1-N-M8G3

Cable de interconexión

Ver información técnica
Referencias
Festo:NEBA-M8W3-U-1-N-M8G3
Rubix:799259581000
fabricante:8078299
EAN:4052568626525
brand logo

Detalles de producto : NEBA-M8W3-U-1-N-M8G3


cable

Cualidades

•One cable quality for different types of installation (static, energy chain, robotics) and suitable for harsh environments as well as applications that are in constant motion or subject to vibration
Electrical connection complies with EN 61076-2-101 or EN 61076-2-104
Meets the safety requirements of IEC 61010-1 and IEC 61010-2-202 for electrical equipment for measurement, control and labouratory devices
High degree of protection, IP65, IP68, IP69k
Resistant to abrasion and adhesion-free
Resistant to oil, coolants, lubricants, hydrolysis, microbes, ultraviolet light and ozone
Flame-retardant, self-extinguishing
Screw-type lock with longitudinal knurl and hexagon for easier assembly, or diameter 8 mm with snap-locking

Aplicaciones

Suitable for Energy Chains/Robots

Información técnica


Atributos
Mostrar UNSPSC/ECL@SS/Customs
13,92 Sin IVA
/ unidad
16,84 IVA incluido
  • Entrega estimada (15) días