Referencias
Jalas:3075-36
Rubix:799179648000
EAN:6408487502934
Detalles de producto : ZAPATO T-36 3075 STREET S3 SRC ESD
A good looking and sporty comfortable mid cut safety boot with perfect fit and classic look. It has the highest level of protection with aluminium toecap and nail protection in plasma treated composite textile. The boot has an excellent shock absorbing system (Ergothan) which makes it comfortable to use a hole working day. Oil resistant outsole, ESD protection. The mid cut provides extra ankle support.
Cualidades
Anti-static properties, Polstered shaft edge, Ventilating insole, Soft, Conforms with IEC 61340-5-1 (ESD)
Aplicaciones
Assembly, Building and construction, Carpentry, Electrical installation, Engineering, Fine assembly, HVAC installation, Inspection work, Installation work, Laboratory work, Machine driving, Machine operating, Marine work, Paint spraying work, Painting, Paper industry work, Repair work, Service work, Transport work, Warehouse work, Wood industry work
Información técnica
Atributos
| EU Talla del zapato | 36 |
|---|---|
| Caña | alta |
| Color | negro |
Mostrar UNSPSC/ECL@SS/Customs
144,56 € Sin IVA
/ unidad
174,92 € IVA incluido
- Entrega estimada (15) días
EU Talla del zapato
36