Referencias
Uvex:2125372
Rubix:799230328000
EAN:4031101720081




Resumen técnico
| Indice de la atenuación del sonido (SNR) | 26 dB |
|---|---|
| Material Principal | polipropileno |
Documentos
Detalles de producto : TAPON DIADEMA XACT-BAND SNR 26 DB
The sound absorber build into the banded design of the uvex xact-band effectively prevents annoying noises – for example contact with clothes – from being transmitted to the ear. Weighing only 4 grams and with extra thumb indentations, it really shines when it comes to handling, wearing and comfort.
Cualidades
•Banded ear protector with thumb indentations
Replacement earplugs can be stored in dispenser
Colour: grey, sky blue, lime
Version with band
Thumb indentations for quick and easy handling
Integrated sound absorbers reduce noise transmission through the band
Extremely low weight of just 4 grams
Replacement earplugs can be stored in dispenser
Colour: grey, sky blue, lime
Version with band
Thumb indentations for quick and easy handling
Integrated sound absorbers reduce noise transmission through the band
Extremely low weight of just 4 grams
Información técnica
Atributos
| Indice de la atenuación del sonido (SNR) | 26 dB |
|---|---|
| Material Principal | polipropileno |
| Embalaje | 5 pieces |
| Color | gris |
| Material | polyurethane (earplug);polypropylene (arm) |
Mostrar UNSPSC/ECL@SS/Customs
20,46 € Sin IVA
/ unidad
24,76 € IVA incluido
- Entrega estimada (15) días