HUB ROTEX GS14 2.8 14H7


Backlash-Free Servo Coupling

Referencias
ktr:ROTEX 14 GS AL-H 2.8 14H7
rubix:798410529000
fabricante:550147161455
Resumen técnico
MaterialAluminium
Diámetro de rosca14 mm

Detalles de producto : HUB ROTEX GS14 2.8 14H7


ROTEX GS is a three-part servo coupling (elastomer coupling) backlash-free under prestress. The different hub types and various kinds of Shore hardness provide the optimum coupling for every application in automation technology. It is used wherever drives have to position accurately. In spite of their vibration-damping properties the coupling is torsionally stiff so that you do not have to cut back on precision even with highly dynamic servo drives. The ROTEX GS backlash-free elastomer couplings allow for simultaneous compensation of radial, axial and angular displacements. The backlash-free servo coupling ROTEX GS uses the construction kit system, it is available in a high variance of different hub types which can be combined within one coupling size. The choice of the hub material depends on the size and the hub is either made of aluminium or steel. Both frictionally engaged connections without feather keyway and positive-locking connections with feather keyway are available.

Cualidades

•Maintenance-free, backlash-free elastomer coupling / servo couplings
Easy assembly
Low-priced
Good visual inspection of wear and estimation of service life
Electrically insulating to interrupt leakage current
Vibration-damping
Axial plug-in, easy blind assembly, mounting of housing possible
Fail-safe, thus emergency mode properties with wear of spider
Ambient temperatures from -50 °C to +150 °C possible (depending on spider)
Clamping hubs are low-priced and allow for easy, quick assembly
Complying with ATEX (acc. to EU directive 2014/34/EU)
UKEX compliant (according to UKEX Directive SI 2016:1107)

Aplicaciones

Couplings for Machine Tools; Automation Technology;Drive Technology;Medical Technology;Packaging Technology

Información técnica


Atributos
MaterialAluminium
Diámetro de rosca14 mm
Mostrar UNSPSC/ECL@SS/Customs
28,76 IVA incluido
/ unidad
  • Entrega estimada (15) días