Referencias
Innomotics:KW 0,18 6P B5 IEC71M 3PH 230/400V 50HZ IP55 CLF IE2 SIMOTICS GP
Rubix:799198799000

Documentos
Detalles de producto : 1LE1001-0CC22-2FA4 0,18KW 6P B5 2/4 T71
The SIMOTICS Digital Data App provides access to technical data, spare part information, and operating instructions for SIMOTICS GP/SD motors any time any place. This gives our customers quick access to important contents of the digital twin,which simplifies and optimizes the customer's processes.By scanning the data matrix code on the additional rating plate of the motor, the relevant electrical and mechanical data can be displayed for this motor.
Cualidades
•Shorter commissioning and service times
Fast access to relevant service information
Fast access to relevant service information
Aplicaciones
Conveyor Systems Such as Cranes, Belts and Lifting Gear;High-Bay Warehouses;Packaging Machines;Automation and Drives
Información técnica
Atributos
| Potencia | 0.18 kW |
|---|---|
| Tensión | 400 V |
| Velocidad | 875 rpm |
| Material | cast iron |
| Número de polos | 6 |
| Clase de eficiencia | ie2 |
| Grado de protección (IP) | ip55 |
| Diámetro de eje | 14 mm |
| Peso | 12 kg |
| Ejecución | simotics gp/sd 1le1 |
Mostrar UNSPSC/ECL@SS/Customs
560,23 € Sin IVA
/ unidad
677,88 € IVA incluido
- Entrega estimada (15) días