Rodamiento de rodillos cónicos Timken HM124646-90014, Diámetro exterior: 195.262 mm | Diámetro interior: 119.062 mm | Anchura: 142.875 mm
AP Integrated Bearing Assembly
Ver información técnicaReferencias
Timken:HM124646-90014
Rubix:512464651001
EAN:0053893479637




Resumen técnico
| Diámetro interior | 119.062 mm |
|---|---|
| Diámetro exterior | 195.262 mm |
| Anchura | 142.875 mm |
Detalles de producto : HM 124646 ASSY 90014
Timken’s AP and AP-2™ rail bearing are designed for heavier loads. It reduces bearing set outs fuel cost and bearing failure due to water ingress. It also reduces component wear rejection and axle fillet damage, decreasing potential axle failure and ultimately reducing the occurrence of axle grooving.
Cualidades
Self-contained, pre-assembled and pre-lubricated. Reduces maintenance costs, increases miles per bearing and fuel efficiency. Industry standard
Aplicaciones
Rail – Freight Cars; Passenger Cars; Locomotives
Información técnica
Atributos
| Dimensiones logísticas (lar. x an. x al.) | 142,875x195,263x195,263 mm |
|---|---|
| Peso neto | 19340 g |
| Dimensiones del embalaje (lar. x an. x al.) | 215,9x330,2x215,9 mm |
| Diámetro interior | 119.062 mm |
| Diámetro exterior | 195.262 mm |
| Anchura | 142.875 mm |
| Serie | class c (5 x 9) |
| Jaula | acero |
| Anchura de rodamiento total | 142.875 mm |
| Norma | AAR APPROVAL NOS. 1 & 1A; AAR SPECIFICATION M942-78 |
| Carga estática básica, radial - C0r | 623000 N |
| Carga dinámica básica, radial - Cr | 388000 N |
Mostrar UNSPSC/ECL@SS/Customs
2212,61 € Sin IVA
/ unidad
2677,26 € IVA incluido
- Entrega estimada (15) días