Pinza de presión Irwin T214T

Descripción

T214T CONJUNTO DE ALICATES DE SUJECION DE 2 PIEZAS - 10WR &

IRWIN Vise-Grip Fast Release Curved Jaw Locking Pliers with wire cutter. Has a one-handed, trigger less release that is 2 times easier to open than traditional locking pliers. Anti-pinch, non-slip ProTouch grips provide comfort, control, and less hand fatigue. Curved jaw puts tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque. Constructed from high-grade heat-treated alloy steel for maximum toughness and durability. Hardened teeth are designed to grip from any angle. Adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release.

Características

  • Capacidad de sujeción 48, 38 mm
  • Longitud 250, 175 mm
  • Capacidad 48, 38 mm
Código Valor
MAP-CLASSIFICATION-UNSPSC-17.1001 27112104
MAP-CLASSIFICATION-UNSPSC-20.0601 27112104
ECCMA-13.5 27112104
ECLASS-511 21040301
ECLASS-602 21043890