Simiotics gp motor type: 1AV3094C low voltage motor, IEC ROT. Caged, self-ventilating, IP55 CL. insulation 155(F) SEC. 130(B) premium efficiency IE3 aluminium casing, 6POLI * GR90L * 1.1KW (50HZ) 1.3KW (60HZ) 3 AC 50HZ 230VD/400VY * 3 AC 60HZ 460VY IM B 5, flange: FF165(A200) without motor protection terminal block on top
Cualidades
Simiotics gp motor type: 1av3094c low voltage motor IEC ROT. Caged, self-ventilating, ip55 temp. cl. 155(f) SEC. 130(b) premium efficiency ie3 aluminium casing, 6pole * fs90l * 1.1kw (50hz) 1.3kw (60hz) Customs code: 85015220 AL: N ECCN: N