Saws' blades Bahco 3940-300-18-ST-5P
Sandflex® Bi-metal reciprocating saw blade set for metal
See technical informationReferences
Bahco:3940-300-18-ST-5P
Rubix:799226342000
EAN:7314150364282

Product details : PACK 5 U. HOJA SABLE BIMETAL SANDLFEX 18 DPP 300 MM
The metal blade family is designed for demanding metal cutting
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
The standard shaped (ST) blades with high performance and precision-ground teeth
0.9 mm thickness
14 TPI to 18 TPI
100 mm to 300 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades or in big industrial pack -100P = 100 blades per box
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
The standard shaped (ST) blades with high performance and precision-ground teeth
0.9 mm thickness
14 TPI to 18 TPI
100 mm to 300 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades or in big industrial pack -100P = 100 blades per box
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | bi metal |
| Type | saber saw blade |
| Total length | 300 mm |
Show UNSPSC/ECL@SS
€ 25.39 excl. VAT
/ Each
€ 30.72 incl. VAT
- Estimated delivery (15) days
